0.0310in (1/32) Cutter DIA x 0.1560in (5/32) L of Cut Carbide Ball End Mill, 4 Flutes

  • Mfr # 699031

  • Zoro # G922772648


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
End Mill Material
Solid Carbide
Single End/Double End
Single
Number of Flutes
4
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
699031
Zoro #
G922772648
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Overall Length
2-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.156 in
Cutting Dia.
0.031 in

Details

End Mill Material
Solid Carbide
Single End/Double End
Single
Number of Flutes
4
End Mill Style
Ball
Finish
CVD Diamond 4µm
Cutting Direction
Right Hand
Series
Diamond End Mills for Non-Ferrous Materials - CVD Diamond - Ball
Shank Type
Cylindrical
Item
Diamond End Mills

Description

0.0310in (1/32) Cutter DIA x 0.1560in (5/32) L of Cut Carbide Ball End Mill, 4 Flutes, CVD Diamond 4um

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.