0.0310in (1/32) Cutter DIA x 0.1560in (5/32) L of Cut x 0.3750in (3/8) Reach Carbide Square End
- Mfr # 695131
- Zoro # G822772700
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Milling Diameter
0.031 in
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695131
- Zoro #
- G822772700
- UPC #
- -
- Country of Origin
- United States
- Material
- Solid Carbide
- Measurement System
- Inch
- Number of Flutes
- 4
- End Mill Style
- Square
- Finish
- CVD Diamond 9µm
- Cutting Direction
- Right Hand
- Series
- Diamond End Mills for Non-Ferrous Materials - CVD Diamond - Square - Long Reach, Long Flute
- Overall Reach
- 0.375 in
- Shank Type
- Cylindrical
- Item
- Diamond End Mills
- Single End/Double End
- Single
Dimensions
- Overall Length
- 2-1/2 in
- Milling Diameter
- 0.031 in
- Length of Cut
- 0.156 in
- Neck Dia.
- 0.0295 in
- Shank Dia.
- 1/8 in
Description
0.0310in (1/32) Cutter DIA x 0.1560in (5/32) L of Cut x 0.3750in (3/8) Reach Carbide Square End Mill, 4 Flutes, CVD Diamond 9um
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.