
0.0320in Cutter DIA x 0.0480in L of Cut Carbide Ball End Mill, 2 Flutes, Amorphous Diamond Coated
Mfr # 24532-C4
Zoro # G122773001
product price:Â $62.79
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
0.048 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24532-C4
Zoro #
G122773001
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.048 in
Shank Dia.
1/8 in
Cutting Dia.
0.032 in
Overall Length
1-1/2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Item
Miniature End Mills
Series
Miniature End Mills - Ball - Stub & Standard
Shank Type
Cylindrical
Finish
Amorphous Diamond
Cutting Direction
Right Hand
End Mill Style
Ball
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.