Zoro Homepage

0.0350'' Drill DIA x 0.2400'' Flute Length - 2 FL - AlTiN Coated

  • Mfr # 810265-C3

  • Zoro # G713082055


product price: $22.39
/ea

Key Features

Finish - Machining
C3 Coated
Number of Flutes
2
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Point Angle
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810265-C3
Zoro #
G713082055
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Flute Length
0.2400 in
Drill Diameter
0.0350 in

Details

Finish - Machining
C3 Coated
Number of Flutes
2
Point Angle
130
SAE or Metric
SAE

Description

0.0350'' Drill DIA x 0.2400'' Flute Length Carbide Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.