
0.039 in. 1 mm Cutter dia x 0.117 in. x 0.24 in. Reach Carbide Square End Mill, 4 Flutes
Mfr # 802439
Zoro # G511369709
product price:Â $45.99
/eaKey Features
Number of Flutes
4
Length of Cut
0.117"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
802439
Zoro #
G511369709
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.117"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Neck Dia.
0.038"
Cutter Diameter
0.039" (1 mm)
Details
Number of Flutes
4
Coating
UN
Reach
(6x)
LOC Multiple
(3x)
Overall Reach
0.24"
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.