0.0390 in. 1 mm dia. x 0.0050 in. Radius x 0.1170 in. Carbide Corner Radius End Mill, 2 Flutes

  • Mfr # 44739

  • Zoro # G711369998


product price:  $30.79
/ea

Key Features

Corner Radius
0.005"
Number of Flutes
2
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(3x)
Length of Cut
0.117"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44739
Zoro #
G711369998
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.005"
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.117"
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.039" (1 mm)

Details

Number of Flutes
2
LOC Multiple
(3x)
Coating
UN
Metric
No

Description

0.0390 in. 1 mm Cutter Dia. x 0.0050 in. Radius x 0.1170 in. Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.