
0.0390in (1 mm) Cutter DIA x 0.0050in Radius x 0.0310in (1/32) L of Cut Carbide Corner Radius End
Mfr # 720439
Zoro # G922772754
product price:Â $38.99
/eaKey Features
Milling Diameter
0.039 in
End Mill Style
Corner Radius
End Mill Material
Solid Carbide
Series
Miniature End Mills - Corner Radius - Stub & Standard
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720439
Zoro #
G922772754
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
0.039 in
Dimension Type
Inch
Overall Length
1-1/2 in
Corner Radius
0.005 in
Shank Dia.
1/8 in
Length of Cut
0.031 in
Details
End Mill Style
Corner Radius
End Mill Material
Solid Carbide
Series
Miniature End Mills - Corner Radius - Stub & Standard
Item
Miniature End Mills
Finish
Uncoated
Shank Type
Cylindrical
Cutting Direction
Right Hand
Number of Flutes
4
Single End/Double End
Single
Description
0.0390in (1 mm) Cutter DIA x 0.0050in Radius x 0.0310in (1/32) L of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.