0.0394 in. 1 mm Cutter dia x 0.117 in. Carbide Square Upcut End Mill for Plastic, 1 Flute

  • Mfr # 51439

  • Zoro # G211326125


product price:  $43.79
/ea

Key Features

Number of Flutes
1
Length of Cut
0.117"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51439
Zoro #
G211326125
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.117"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.0394" (1 mm)

Details

Number of Flutes
1
LOC Multiple
(3x)
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.