0.0394 in. Radius x 1/2 Cutter dia Carbide Concave Radius End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 3281M-C3

  • Zoro # G511325002


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3" (3 in)
Number of Flutes
4
Length of Cut
0.329"
Shank Dia.
0.5" (1/2 in)
Radius
0.0394"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3281M-C3
Zoro #
G511325002
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3" (3 in)
Length of Cut
0.329"
Shank Dia.
0.5" (1/2 in)
Radius
0.0394"
Radius Center
0.1644"
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
4
Metric
No
Coating
C3

Description

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.