0.03in. Radius x 0.0580 in. Pilot dia Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated

  • Mfr # 756930-C3

  • Zoro # G011325649


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Number of Flutes
2
Radius
0.03"
Pilot Dia.
0.058"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756930-C3
Zoro #
G011325649
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Radius
0.03"
Pilot Dia.
0.058"

Details

Number of Flutes
2
Single End/Double End
Double Ended
Coating
C3
Pilot Flare
5
Shoulder Flare
5
Metric
No

Description

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.