0.03in. Radius x 0.2490 in. Pilot dia Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated

  • Mfr # 749030-C3

  • Zoro # G111325440


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2" (2 in)
Shank Dia.
0.375" (3/8 in)
Number of Flutes
2
Radius
0.03"
Pilot Dia.
0.249"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749030-C3
Zoro #
G111325440
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Shank Dia.
0.375" (3/8 in)
Radius
0.03"
Pilot Dia.
0.249"

Details

Number of Flutes
2
Single End/Double End
Double Ended
Pilot Flare
5
Coating
C3
Shoulder Flare
5
Metric
No

Description

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.