0.04 in. Cutter dia. x 0.01 in. Radius x 0.203in. 13/64 Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 964340-C3

  • Zoro # G411324761


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.01"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964340-C3
Zoro #
G411324761
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.203" (13/64 in)
Cutter Diameter
0.04"

Details

Number of Flutes
4
Coating
C3
LOC Multiple
(5x)
Metric
No

Description

0.0400 in. Cutter Dia. x 0.0100 in. Radius x 0.2030 in. 13/64 Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.