0.04 in. Cutter dia x 0.12 in. x 0.281 in. 9/32 Reach Carbide Square End Mill, 4 Flutes

  • Mfr # 896840

  • Zoro # G111369871


product price:  $54.99
/ea

Key Features

Number of Flutes
4
Length of Cut
0.12"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Overall Reach
0.281" (9/32 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
896840
Zoro #
G111369871
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.12"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Neck Dia.
0.0385"
Neck Length
0.161"
Cutter Diameter
0.04"

Details

Number of Flutes
4
Overall Reach
0.281" (9/32 in)
Coating
UN
Reach
(7x)
LOC Multiple
(3x)
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.