0.04 in. dia. x 0.0050 in. Radius x 0.12 in. Carbide Corner Radius Finisher for Exotic Alloys

  • Mfr # 873040-C6

  • Zoro # G711325406


product price:  $62.69
/ea

Key Features

Corner Radius
0.005"
Number of Flutes
6
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
873040-C6
Zoro #
G711325406
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.005"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.12"
Cutter Diameter
0.04"

Details

Number of Flutes
6
LOC Multiple
(3x)
Coating
C6
Metric
No

Description

0.0400 in. Cutter Dia. x 0.0050 in. Radius x 0.1200 in. Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 6 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.