0.0400 in. Cutter dia. x 0.0600 in. x 0.4000 in. Reach Carbide Square End Mill, 4 Flutes

  • Mfr # 789140-C3

  • Zoro # G211369931


product price:  $65.75
/ea

Key Features

Number of Flutes
4
Length of Cut
0.06"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Reach
(10x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
789140-C3
Zoro #
G211369931
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.06"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0385"
Cutter Diameter
0.04"

Details

Number of Flutes
4
Reach
(10x)
Overall Reach
0.4"
LOC Multiple
(1.5x)
Coating
C3
Metric
No

Description

0.0400 in. Cutter Dia. x 0.0600 in. Length of Cut x 0.4000 in. Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.