
0.0400 in. Cutter dia x 0.1200 in. Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Mfr # 51440
Zoro # G011326288
product price:Â $52.39
/eaKey Features
Number of Flutes
1
Length of Cut
0.12"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(3x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51440
Zoro #
G011326288
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.12"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.04"
Details
Number of Flutes
1
LOC Multiple
(3x)
Coating
UN
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.