Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.0400 in. Drill dia. x 0.2720 in. Carbide HP Drill for Composites, 2 Flutes, diamond Coated

  • Mfr # DDB0400-C4

  • Zoro # G511324968


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Point Angle
130 Degrees
Flute Length
0.272"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0400-C4
Zoro #
G511324968
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Flute Length
0.272"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.04"

Details

Point Angle
130 Degrees
Number of Flutes
2
LOC Multiple
(5x)
Secondary Point Angle
60°
Coating
C4
Metric
No

Description

0.0400 in. Drill Dia. x 0.2720 in. Flute Length Carbide HP Drill for Composites, 2 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.