Shop HARVEY TOOL
See all product information
Create Account
0.0400in Cutter DIA x 0.0050in Radius x 0.0320in L of Cut Carbide Corner Radius End Mill, 4 Flutes
- Mfr # 720440-C3
- Zoro # G522772574
product price:Â
$
53.75
/ea
Key Features
Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
0.04 in
End Mill Material
Solid Carbide
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720440-C3
- Zoro #
- G522772574
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single
- Finish
- AlTiN
- End Mill Style
- Corner Radius
- Cutting Direction
- Right Hand
- Shank Type
- Cylindrical
- Series
- Miniature End Mills - Corner Radius - Stub & Standard
- Item
- Miniature End Mills
Dimensions
- Dimension Type
- Inch
- Corner Radius
- 0.005 in
- Milling Diameter
- 0.04 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Length of Cut
- 0.032 in
Description
0.0400in Cutter DIA x 0.0050in Radius x 0.0320in L of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.