Shop HARVEY TOOL
See all product information
Create Account
0.0400in Cutter DIA x 0.3250in Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes
- Mfr # 746040
- Zoro # G722772695
product price:Â
$
79.39
/ea
Key Features
Material
Solid Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Milling Diameter
0.04 in
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 746040
- Zoro #
- G722772695
- UPC #
- -
- Country of Origin
- United States
- Material
- Solid Carbide
- Measurement System
- Inch
- Number of Flutes
- 3
- End Mill Style
- Square
- Finish
- Uncoated
- Single End/Double End
- Single
- Cutting Direction
- Right Hand
- Series
- Variable Helix End Mills for Aluminum Alloys - Square
- Shank Type
- Cylindrical
- Item
- Variable Helix End Mills for Aluminum Alloys
Dimensions
- Overall Length
- 2-1/2 in
- Milling Diameter
- 0.04 in
- Length of Cut
- 0.325 in
- Shank Dia.
- 1/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.