
0.0465 in. Drill dia x 0.224 in. Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes
Mfr # FSD0465-C8
Zoro # G711325710
product price:Â $68.89
/eaKey Features
Overall Length
2 in
Point Angle
130 Degrees
Flute Length
0.224"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSD0465-C8
Zoro #
G711325710
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Flute Length
0.224"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.0465"
Details
Point Angle
130 Degrees
Number of Flutes
3
LOC Multiple
(3x)
Coating
C8
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.