Shop HARVEY TOOL
See all product information
Create Account
0.0465 in. Drill dia. x 0.3120 in. 5/16 Carbide HP Drill for Flat Bottom, 2 Flutes, AlTiN Coated
- Mfr # FBG0465-C3
- Zoro # G911325749
product price:Â
$
75.89
/ea
Key Features
Overall Length
2 in
Point Angle
180 Degrees
Flute Length
0.312" (5/16 in)
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBG0465-C3
- Zoro #
- G911325749
- UPC #
- -
- Country of Origin
- United States
- Point Angle
- 180 Degrees
- Number of Flutes
- 2
- LOC Multiple
- (5x)
- Metric
- No
- Coating
- C3
Description
0.0465 in. Drill Dia. x 0.3120 in. 5/16 Flute Length Carbide HP Drill for Flat Bottom, 2 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.