0.0470'', 3/64 Radius x 0.1250'', 1/8 Pilot DIA - - 4 FL - AlTiN Nano Coated

  • Mfr # 712747-C6

  • Zoro # G613081677


product price: $70.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Number of Flutes
4
Radius
3/64 in
Finish - Machining
C6 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712747-C6
Zoro #
G613081677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Radius
3/64 in
Pilot Dia.
1/8 in

Details

Number of Flutes
4
Finish - Machining
C6 Coated
Single End/Double End
Single End
Pilot Flare
2
Shoulder Flare
2
SAE or Metric
SAE

Description

0.0470'' 3/64 Radius x 0.1250'' 1/8 Pilot DIA Carbide Corner Rounding End Mill, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.