0.0470 in. 3/64 Neck dia x 0.71in. Reach x 45Deg per side Carbide Pointed Chamfer Cutter, 2 Flutes

  • Mfr # 725345

  • Zoro # G711325383


product price:  $63.55
/ea

Key Features

Number of Flutes
2
Included Angle
90°
Length of Cut
0.024"
Overall Length
2.5" (2-1/2 in)
Tip
0.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725345
Zoro #
G711325383
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.024"
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.125" (1/8 in)
Neck Dia.
0.047" (3/64 in)

Details

Number of Flutes
2
Included Angle
90°
Tip
0.005"
Angle per Side
45
Type
I
Reach
(15x)
Overall Reach
0.71"
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.