0.0470in (3/64) Cutter DIA x 0.0050in Radius x 0.0380in L of Cut Carbide Corner Radius End Mill

  • Mfr # 720447

  • Zoro # G022772630


product price:  $38.15
/ea

Key Features

End Mill Material
Solid Carbide
End Mill Style
Corner Radius
Shank Dia.
1/8 in
Milling Diameter
0.047 in
Length of Cut
0.038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720447
Zoro #
G022772630
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Milling Diameter
0.047 in
Length of Cut
0.038 in
Dimension Type
Inch
Overall Length
1-1/2 in
Corner Radius
0.005 in

Details

End Mill Material
Solid Carbide
End Mill Style
Corner Radius
Item
Miniature End Mills
Finish
Uncoated
Series
Miniature End Mills - Corner Radius - Stub & Standard
Cutting Direction
Right Hand
Single End/Double End
Single
Shank Type
Cylindrical
Number of Flutes
4

Description

0.0470in (3/64) Cutter DIA x 0.0050in Radius x 0.0380in L of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.