Shop HARVEY TOOL
See all product information
Create Account
0.0470in (3/64) Cutter DIA x 0.2500in (1/4) L of Cut x 0.5700in Reach Carbide Square End Mill
- Mfr # 695147
- Zoro # G422772568
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
1/4 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695147
- Zoro #
- G422772568
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single
- Cutting Direction
- Right Hand
- Finish
- CVD Diamond 9µm
- Overall Reach
- 0.57 in
- Series
- Diamond End Mills for Non-Ferrous Materials - CVD Diamond - Square - Long Reach, Long Flute
- End Mill Style
- Square
- Item
- Diamond End Mills
- Shank Type
- Cylindrical
Dimensions
- Dimension Type
- Inch
- Length of Cut
- 1/4 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Cutting Dia.
- 0.047 in
- Neck Dia.
- 0.045 in
Description
0.0470in (3/64) Cutter DIA x 0.2500in (1/4) L of Cut x 0.5700in Reach Carbide Square End Mill, 4 Flutes, CVD Diamond 9um
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.