0.0470in (3/64) Cutter DIA x 0.2810in (9/32) L of Cut Carbide Square End Mill, 4 Flutes

  • Mfr # 12547-C3

  • Zoro # G622772986


product price:  $62.25
/ea

Key Features

End Mill Material
Solid Carbide
Cutting Direction
Right Hand
End Mill Style
Square
Shank Dia.
1/8 in
Cutting Dia.
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12547-C3
Zoro #
G622772986
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Cutting Dia.
0.047 in
Dimension Type
Inch
Overall Length
2-1/2 in
Length of Cut
0.281 in

Details

End Mill Material
Solid Carbide
Cutting Direction
Right Hand
End Mill Style
Square
Series
Miniature End Mills - Square - Long Flute
Shank Type
Cylindrical
Finish
AlTiN
Number of Flutes
4
Single End/Double End
Single
Item
Miniature End Mills

Description

0.0470in (3/64) Cutter DIA x 0.2810in (9/32) L of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.