0.0470in (3/64) Cutter DIA x 0.2810in (9/32) Length of Cut Carbide Square End Mill, 4 Flutes

  • Mfr # 12547

  • Zoro # G122772837


product price:  $54.39
/ea

Key Features

Dimension Type
Inch
Length of Cut
0.281 in
Series
Miniature End Mills - Square - Long Flute
Cutting Direction
Right Hand
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12547
Zoro #
G122772837
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Length of Cut
0.281 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
0.047 in

Details

Series
Miniature End Mills - Square - Long Flute
Cutting Direction
Right Hand
Number of Flutes
4
Finish
Uncoated
Shank Type
Cylindrical
Single End/Double End
Single
End Mill Material
Solid Carbide
End Mill Style
Square
Item
Miniature End Mills

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.