
Shop HARVEY TOOL
See all product information
0.0470in (3/64) Cutter DIA x 0.3750in (3/8) L of Cut Carbide Square End Mill for Aluminum Alloys
Mfr # 746047
Zoro # G022772616
product price:Â $70.59
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
0.375 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
746047
Zoro #
G022772616
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
0.047 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
Uncoated
Shank Type
Cylindrical
Cutting Direction
Right Hand
Item
Variable Helix End Mills for Aluminum Alloys
End Mill Style
Square
Series
Variable Helix End Mills for Aluminum Alloys - Square
Description
0.0470in (3/64) Cutter DIA x 0.3750in (3/8) L of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.