Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.0500'' Radius x 0.2070'' LOC x 15 Deg per side - 2 FL - AlTiN Coated

  • Mfr # 75066-C3

  • Zoro # G613082001


product price: $69.85
/ea

Key Features

Included Angle
30
Number of Flutes
2
Overall Length
2 in
Shank Dia.
3/16 in
Radius
0.0500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75066-C3
Zoro #
G613082001
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Radius
0.0500 in
Length of Cut
0.2070 in

Details

Included Angle
30
Number of Flutes
2
Finish
C3 Coated
Angle per Side
15
SAE or Metric
SAE

Description

0.0500'' Radius x 0.2070'' Length of Cut x 15 Deg per side Carbide Runner Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.