0.054in. Cutter dia x 0.093in. 3/32 Reach Carbide Single Form No 1 Thread Milling Cutter, 2 Flutes

  • Mfr # 932904

  • Zoro # G911324933


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.054"
Flutes
2
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.032"
Included Angle (Deg.)
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932904
Zoro #
G911324933
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.054"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.032"
Length of Cut
0.013"
Overall Length
1.5" (1-1/2 in)
Insert Size
#1
Max Depth of Thread
0.093" (3/32 in)

Details

Flutes
2
Included Angle (Deg.)
60°
Coating
UN
Metric
No
Angle per Side
30

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.