0.0550'', 1.4 mm Cutter DIA x 0.0150'', 1/64 Radius x 24 Deg included - 2 FL - AlTiN Coated

  • Mfr # 715207-C3

  • Zoro # G113081962


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Coating
C3
Length of Cut
0.0540 in
Flutes
2
Neck Dia.
1 mm
Cutter Dia.
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715207-C3
Zoro #
G113081962
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0540 in
Neck Dia.
1 mm
Cutter Dia.
1.4 mm
Shank Diameter
1/8 in
Corner Radius
1/64 in
Overall Length
1-1/2 in

Details

Coating
C3
Flutes
2
SAE or Metric
SAE
Angle per Side
12
Included Angle
24
O Ring X Section
0.0700 in

Description

0.0550'' 1.4 mm Cutter DIA x 0.0150'' 1/64 Radius x 24 Deg included Carbide Dovetail Rougher without Drop Hole Allowance, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.