
0.0550in (1.4 mm) Cutter DIA x 0.0050in Radius x 0.0830in L of Cut Carbide Corner Radius End Mill
Mfr # 804555
Zoro # G622772535
product price:Â $36.25
/eaKey Features
Series
Miniature End Mills - Corner Radius - Stub & Standard
End Mill Style
Corner Radius
Shank Type
Cylindrical
Milling Diameter
0.055 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804555
Zoro #
G622772535
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
0.055 in
Dimension Type
Inch
Length of Cut
0.083 in
Corner Radius
0.005 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Details
Series
Miniature End Mills - Corner Radius - Stub & Standard
End Mill Style
Corner Radius
Shank Type
Cylindrical
Single End/Double End
Single
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
2
Item
Miniature End Mills
Description
0.0550in (1.4 mm) Cutter DIA x 0.0050in Radius x 0.0830in L of Cut Carbide Corner Radius End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.