
0.0550in (1.4 mm) Cutter DIA x 0.1560in (5/32) L of Cut x 120Deg. , Carbide Drill/End Mill
Mfr # 12974-C3
Zoro # G722772701
product price: $60.29
/eaKey Features
Material
Solid Carbide
Measurement System
Inch
Finish
AlTiN
Included Angle
120°
Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12974-C3
Zoro #
G722772701
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
0.055 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.156 in
Details
Material
Solid Carbide
Measurement System
Inch
Finish
AlTiN
Included Angle
120°
Shank Type
Cylindrical
Single End/Double End
Single
Cutting Direction
Right Hand
Number of Flutes
2
Item
Drill/End Mills
Series
Drill/End Mills - Drill Style - 2 Flute
End Mill Style
Drill Style
Description
0.0550in (1.4 mm) Cutter DIA x 0.1560in (5/32) L of Cut x 120Deg. , Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.