
0.0550in (1.4 mm) Cutter DIA x 0.1560in (5/32) L of Cut x 90Deg. , Carbide Drill/End Mill
Mfr # 46574-C3
Zoro # G622772610
product price: $60.29
/eaKey Features
Measurement System
Inch
Finish
AlTiN
Shank Dia.
1/8 in
Milling Diameter
0.055 in
End Mill Style
Drill Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46574-C3
Zoro #
G622772610
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/8 in
Milling Diameter
0.055 in
Length of Cut
0.156 in
Overall Length
1-1/2 in
Details
Measurement System
Inch
Finish
AlTiN
End Mill Style
Drill Style
Cutting Direction
Right Hand
Item
Drill/End Mills
Material
Solid Carbide
Included Angle
90°
Single End/Double End
Single
Shank Type
Cylindrical
Number of Flutes
2
Series
Drill/End Mills - Drill Style - 2 Flute
Description
0.0550in (1.4 mm) Cutter DIA x 0.1560in (5/32) L of Cut x 90Deg. , Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.