0.0580 in. Cutter dia. x 0.1740 in. Carbide Square End Mill, 4 Flutes, Amorphous dia.mond Coated

  • Mfr # 73058-C4

  • Zoro # G711324744


product price: $39.25
/ea

Key Features

Number of Flutes
4
Length of Cut
0.174"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73058-C4
Zoro #
G711324744
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.174"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.058"

Details

Number of Flutes
4
LOC Multiple
(3x)
Metric
No
Coating
C4

Description

0.0580 in. Cutter Dia. x 0.1740 in. Length of Cut Carbide Square End Mill, 4 Flutes, Amorphous Dia.mond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.