Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.0590 in. 1.5 mm dia. x 0.1420 in. Carbide Multi-Form M2.5-0.45 Thread Milling Cutter, 3 Flutes

  • Mfr # 16902

  • Zoro # G411325379


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.059" (1.5 mm)
Insert Size
M2.5-0.45
Overall Length
2" (2 in)
Length of Cut
0.142"
Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16902
Zoro #
G411325379
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.059" (1.5 mm)
Insert Size
M2.5-0.45
Overall Length
2" (2 in)
Length of Cut
0.142"
Shank Dia.
0.125" (1/8 in)

Details

Flutes
3
Included Angle (Deg.)
60°
Coating
UN
Metric
No

Description

0.0590 in. 1.5 mm Cutter Dia. x 0.1420 in. Length of Cut Carbide Multi-Form M2.5-0.45 Thread Milling Cutter, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.