0.0600 in. Cutter dia. x 0.0900 in. Carbide Ball End Mill for Exotic Alloys, 4 Flutes

  • Mfr # 814560-C6

  • Zoro # G111324719


product price:  $67.49
/ea

Key Features

Number of Flutes
4
Length of Cut
0.09"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
814560-C6
Zoro #
G111324719
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.09"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutting Dia.
0.06"

Details

Number of Flutes
4
LOC Multiple
(1.5x)
Metric
No
Coating
C6

Description

0.0600 in. Cutter Dia. x 0.0900 in. Length of Cut Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.