
0.0600 in. Cutter dia x 0.3120 in. 5/16 Length of Cut Carbide Ball End Mill, 4 Flutes
Mfr # 841060
Zoro # G311324809
product price:Â $49.59
/eaKey Features
Number of Flutes
4
Length of Cut
0.312" (5/16 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Cutting Dia.
0.06"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
841060
Zoro #
G311324809
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.312" (5/16 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Cutting Dia.
0.06"
Details
Number of Flutes
4
LOC Multiple
(5x)
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.