Shop HARVEY TOOL

0.0600 in. Cutter dia x 0.3120 in. 5/16 Length of Cut Carbide Tapered Ball End Mill, 3 Flutes

  • Mfr # 785960

  • Zoro # G411326208


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.312" (5/16 in)
Shank Dia.
0.25" (1/4 in)
LOC Multiple
(5x)
Cutting Dia.
0.06"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
785960
Zoro #
G411326208
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.312" (5/16 in)
Shank Dia.
0.25" (1/4 in)
Cutting Dia.
0.06"
Overall Length
2" (2 in)

Details

Number of Flutes
3
LOC Multiple
(5x)
Angle per Side
15
Included Angle
30°
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.