0.0600 in. Cutter dia x 0.3120 in. 5/16 Length of Cut Carbide Tapered Ball End Mill, 3 Flutes

  • Mfr # 802160

  • Zoro # G511325439


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.312" (5/16 in)
Shank Dia.
0.3125" (5/16 in)
Cutting Dia.
0.06"
Included Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
802160
Zoro #
G511325439
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.312" (5/16 in)
Shank Dia.
0.3125" (5/16 in)
Cutting Dia.
0.06"
Overall Length
2.5" (2-1/2 in)

Details

Number of Flutes
3
Included Angle
40°
LOC Multiple
(5x)
Angle per Side
20
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.