0.0600 in. Cutter dia x 0.4800 in. Length of Cut Carbide Tapered Square End Mill, 3 Flutes

  • Mfr # 799260

  • Zoro # G911325176


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.48"
Shank Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Included Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
799260
Zoro #
G911325176
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.48"
Shank Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Cutter Diameter
0.06"

Details

Number of Flutes
3
Included Angle
40°
LOC Multiple
(8x)
Coating
UN
Angle per Side
20
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.