0.0600 in. Cutter dia. x 5/16 Carbide Tapered Ball End Mill, 3 Flutes, AlTiN Nano Coated

  • Mfr # 785960-C6

  • Zoro # G311326230


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.312" (5/16 in)
Shank Dia.
0.25" (1/4 in)
Included Angle
30°
Overall Length
2" (2 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
785960-C6
Zoro #
G311326230
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.312" (5/16 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
Cutting Dia.
0.06"

Details

Number of Flutes
3
Included Angle
30°
Angle per Side
15
LOC Multiple
(5x)
Metric
No
Coating
C6

Description

0.0600 in. Cutter Dia. x 0.3120 in. 5/16 Length of Cut Carbide Tapered Ball End Mill, 3 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.