
0.0600 in. Cutter dia. x 5/16 Carbide Tapered Square End Mill, 4 Flutes, AlTiN Nano Coated
Mfr # 723760-C6
Zoro # G711324751
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.312" (5/16 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Included Angle
30°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
723760-C6
Zoro #
G711324751
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.312" (5/16 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.06"
Details
Number of Flutes
4
Included Angle
30°
LOC Multiple
(5x)
Angle per Side
15
Coating
C6
Metric
No
Description
0.0600 in. Cutter Dia. x 0.3120 in. 5/16 Length of Cut Carbide Tapered Square End Mill, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.