
0.0600in Cutter DIA x 0.1800in L of Cut Carbide Ball End Mill for Hardened Steels, 6 Flutes
Mfr # 843460-C6
Zoro # G522772536
product price:Â $80.19
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
6
Length of Cut
0.18 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
843460-C6
Zoro #
G522772536
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.18 in
Shank Dia.
1/4 in
Cutting Dia.
0.06 in
Overall Length
2-1/2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
6
Single End/Double End
Single
Series
End Mills for Hardened Steels - Ball - For Steels Up to 55 Rc
Cutting Direction
Right Hand
Shank Type
Cylindrical
Item
End Mills for Hardened Steels
End Mill Style
Ball
Finish
AlTiN Nano
Description
0.0600in Cutter DIA x 0.1800in L of Cut Carbide Ball End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.