Shop HARVEY TOOL
See all product information
Create Account
0.0600in Cutter DIA x 0.3120in (5/16) Length of Cut Carbide Ball End Mill, 4 Flutes, CVD Diamond 9um
- Mfr # 940960
- Zoro # G822772618
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.312 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 940960
- Zoro #
- G822772618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension Type
- Inch
- Length of Cut
- 0.312 in
- Shank Dia.
- 1/8 in
- Cutting Dia.
- 0.06 in
- Overall Length
- 2-1/2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single
- Finish
- CVD Diamond 9µm
- Item
- Diamond End Mills
- Shank Type
- Cylindrical
- End Mill Style
- Ball
- Cutting Direction
- Right Hand
- Series
- Diamond End Mills for Non-Ferrous Materials - CVD Diamond - Ball
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.