
0.0620 in. 1/16 Cutter dia. x 0.1860 in. x 1/2 in. Reach Carbide Ball End Mill, 4 Flutes
Mfr # 734962
Zoro # G411370188
product price:Â $75.05
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.186"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
734962
Zoro #
G411370188
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.186"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0605"
Cutting Dia.
0.062" (1/16 in)
Details
Number of Flutes
4
Coating
UN
Reach
(8x)
LOC Multiple
(3x)
Overall Reach
0.5" (1/2 in)
Metric
No
Description
0.0620 in. 1/16 Cutter Dia. x 0.1860 in. Length of Cut x 0.5000 in. 1/2 Reach Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.