
0.0620 in. 1/16 Cutter dia. x 1/2 in. Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Mfr # 746062
Zoro # G811326105
product price:Â $60.55
/eaKey Features
Overall Length
2.5" (2-1/2 in)
Number of Flutes
3
Length of Cut
0.5" (1/2 in)
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(8x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
746062
Zoro #
G811326105
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.5" (1/2 in)
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.062" (1/16 in)
Details
Number of Flutes
3
LOC Multiple
(8x)
Metric
No
Coating
UN
Description
0.0620 in. 1/16 Cutter Dia. x 0.5000 in. 1/2 Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.