0.0620 in. Cutter dia. x 3/8 in. Neck x 270 deg. Carbide Undercutting End Mill, 2 Flutes

  • Mfr # 722304-C3

  • Zoro # G111325822


product price:  $94.65
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.053"
Shank Dia.
0.125" (1/8 in)
Overall Reach
0.428"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
722304-C3
Zoro #
G111325822
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.053"
Shank Dia.
0.125" (1/8 in)
Radius
0.0312" (1/32 in)
Neck Length
0.375" (3/8 in)
Neck Dia.
0.037"
Cutter Diameter
0.062"

Details

Number of Flutes
2
Overall Reach
0.428"
Wrap Angle
270°
Coating
C3
Metric
No

Description

0.0620 in. Cutter Dia. x 3/8 in. Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.