
0.0620in (1/16) Cutter DIA x 0.0050in Radius x 0.3120in (5/16) L of Cut Carbide Corner Radius
Mfr # 695562-C8
Zoro # G322772804
product price:Â $62.69
/eaKey Features
Single End/Double End
Single
Number of Flutes
3
Shank Type
Cylindrical
Dimension Type
Inch
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695562-C8
Zoro #
G322772804
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Milling Diameter
0.062 in
Overall Length
2-1/2 in
Length of Cut
0.312 in
Corner Radius
0.005 in
Shank Dia.
1/8 in
Details
Single End/Double End
Single
Number of Flutes
3
Shank Type
Cylindrical
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Item
Variable Helix End Mills for Aluminum Alloys
End Mill Style
Corner Radius
Finish
TiB2
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Corner Radius
Description
0.0620in (1/16) Cutter DIA x 0.0050in Radius x 0.3120in (5/16) L of Cut Carbide Corner Radius Chipbreaker End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.