
0.0620in (1/16) Cutter DIA x 0.0150in (1/64) Radius x 0.1860in L of Cut Carbide Corner Radius End
Mfr # 696262-C6
Zoro # G522772604
product price:Â $56.19
/eaKey Features
Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
0.062 in
End Mill Material
Solid Carbide
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
696262-C6
Zoro #
G522772604
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
0.062 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.186 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
AlTiN Nano
Series
Variable Helix End Mills for High Temp Alloys - Corner Radius
Shank Type
Cylindrical
Cutting Direction
Right Hand
Item
Variable Helix End Mills for High Temp Alloys
End Mill Style
Corner Radius
Description
0.0620in (1/16) Cutter DIA x 0.0150in (1/64) Radius x 0.1860in L of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.